Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TEG14AM76MO1.0-PL
Zoro # G403858380
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Clamp Ferrule Long
- Standards ASME BPE Standard
- Overall Length 1 3/4 in
- Interior Finish 20 RA Mechanical Polished
- For Tube Outside Diameter 1 123/125 in, 123/125 in, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TEG14AM76MO1.0-PL
- Zoro # G403858380
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 1 123/125 in, 123/125 in, 1 in |
Compatible Tube Outer Diameter | 1 in |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 123/125 in |
Details
Item | Clamp Ferrule |
Specific Fitting Shape | Clamp Ferrule Long |
Standards | ASME BPE Standard |
Interior Finish | 20 RA Mechanical Polished |
Finish/Coating | Polished |
Exterior Finish | 32 RA |
Tube OD | 1 123/125 in x 1 in |
Fitting Body Material | Polished UNS N08367 Stainless Steel |
Interior/Exterior Finish | 20 RA Mechanical Polished / 32 RA |
Fitting Shape | Sleeve |
Material Grade | UNS N08367 |
Fitting Material | Stainless Steel |
Resistance Properties | Corrosion-Resistant |
Description
Clamp Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade UNS N08367, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 in, Overall Length 1 3/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE Standard, Interior Finish 20 RA Mechanical Polished, Resistance Properties Corrosion-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- ZORO SELECT PVC Plug, MNPT, 1-1/2 in Pipe Size (450015)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 3/8" MNPT x 1/4" FNPT (ZUSA-PF-221)
- THOGUS Nylon Adapter 3/4" Mpt X 1/2" Barb (TA10128/N)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- STEEL & OBRIEN 2-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2.5-304)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- Maxcore Tube Fittings