Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWW6MO.5-PO
Zoro # G303858480
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 3 3/4 in
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWW6MO.5-PO
- Zoro # G303858480
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 3 3/4 in |
For Tube Outside Diameter | 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.002)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- ZORO SELECT 1/4" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC8)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS (15TRF-1.5-316)
- STEEL & OBRIEN 1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-.50-1-316)
- STEEL & OBRIEN 3" x 1-1/2" Tri-Clamp Eccentric Reducer - 7" Long 304SS (32-14MP-3X1.5-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 6" Tube (ZCLN-SG-E-6)
- Maxcore Tube Fittings