Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWW6MO4.0-PL
Zoro # G603858319
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 8 1/4 in
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWW6MO4.0-PL
- Zoro # G603858319
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 4 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STTELLI TOOTHBRUSH HOLDER SLCN WHITE (SIO-BOR-WH)
- ANVIL 11/2Xclose Xh Blk CW Nipple (0330532003)
- LARSEN SUPPLY CO HC-167 Moen Clear Old Style Shower Faucet Handle (655413)
- MOEN Cartridge High Flow Non Pb Tub Crd (1215)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 1/2" BPE Clamp Endcap - 316SS SF1 (S16AMP-.50-PL-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-2.5X2-316)
- Maxcore Tube Fittings