Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWW6MO2.5-PO
Zoro # G303858299
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Standards ASME BPE
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWW6MO2.5-PO
- Zoro # G303858299
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Side C Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 2 Tier Wall Mounting Chrome Plated Steel Bathroom Shelf with Towel Bar (BS10105)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01AAM0200)
- GROCO Strainer Service Kit (ARG-1)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-4-PM-316)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.5)
- STEEL & OBRIEN 6" Male I-Line End x Short Butt Weld - 1" Long 304SS (14WI-6-304)
- Maxcore Sanitary Tube Fittings