Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWW6MO1.0-PO
Zoro # G603858340
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Overall Length 4 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Tube OD 1 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWW6MO1.0-PO
- Zoro # G603858340
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side C Tube Outer Diameter | 1 in |
Description
Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- THERNLUND Whk-E Water Heater Kit Use (WHK-E)
- PARKER 5/8" Copper Seal Bonnet PK 10 (3GF-10)
- AMERICAN STANDARD Spout Bushing - O-Ring Kit M964341-0070A (M964341-0070A)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-3-304)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- SANITUBE EPDM Clamp Gasket, 4 (GTCE-400)
- Maxcore Tube Fittings