Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO.75-PO
Zoro # G803858409
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Overall Length 4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO.75-PO
- Zoro # G803858409
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS1R-0)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Solid End Cap (EG16A1.5)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- Maxcore Tube Fittings