Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO4.0-PO
Zoro # G503858402
product price: $1,841.99
/ea
Free Shipping & Returns
$1,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Side A Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO4.0-PO
- Zoro # G503858402
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 4 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- MOEN Hinge Pin Assembly (130967)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2" BPE Tri-Clamp x Tri-Clamp 90 Deg. Elbow - 316SS SF1 (S2CMP-2-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 304SS (16AMP-4-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Polished (31W-1.5X1-7-304)
- ZORO SELECT 3" Clamp T316L SS Tee (EG7-6L3.0)
- STEEL & OBRIEN 1/2" Tri-Clamp End Equal Tee - 316SS (7MP-.50-316)
- Maxcore Tube Fittings