Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO3.0-PO
Zoro # G803858461
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 6 3/4 in
- Fitting Side A Tube Outer Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO3.0-PO
- Zoro # G803858461
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/4 in. FPT X 1/2 in. D MPT Brass Reducing Coupling (4505319)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- ZURN Air Gap Fitting, 2 1/2 in; 6 in, NPT (AG-6)
- MOEN Handle Cap Oil Rubbed Bronze (221672ORB)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Polished (7W-1-7-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- SANITUBE EPDM Clamp Gasket, 2-1/2 (GTCE-250)
- STEEL & OBRIEN 3" Male I-Line Solid Endcap - .692" Long 316SS (16AI-14I-3-316)
- VNE Concentric Reducer Weld, T316L (E31WW-6L2.5X1.5)
- Maxcore Sanitary Tube Fittings