Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO2.5-PO
Zoro # G904223533
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Material Grade 6MO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO2.5-PO
- Zoro # G904223533
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cartucho 35Mm F/Ktch Soltura Fct (M951483-0070A)
- LIPPERT 27IN X 27IN CORNER SHOWER PAN CD WHT (325246)
- T&S BRASS Nozzle, Spray , T&S, Alum, Blue (MV3516-25)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 80, Inside Dia.: 1 15/16 in (40904)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-1.5-304)
- STEEL & OBRIEN 4" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-4-1-304)
- ADVANCE FITTINGS 1 1/2 in. BPE CLAMP X CLAMP 90 DEGREE ELBOW T316L SF4 (A2CMP-1.5-PM-316L)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0600X72.00-7-4)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- Maxcore Tube Fittings