Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO2.5-PL
Zoro # G603858456
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Material Grade 6MO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO2.5-PL
- Zoro # G603858456
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 40085 (40085)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE King Comb. Nip, 2 1/2" 316 Stainless (RST-250)
- DIXON Solid End Cap, Clamp, 316L, SS, 3" (16AMP-R300)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 304, Unpolished (14VB-1.5-1-304)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0100X18.00-7-4)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- Maxcore Sanitary Tube Fittings