Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO2.0-PL
Zoro # G803858416
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Overall Length 5 3/4 in
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO2.0-PL
- Zoro # G803858416
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
For Tube Outside Diameter | 2 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire 24" Double Towel Bar (10553-CP)
- HOSE MASTER 1" Dia x 18" L 316 SS Flexible Metal Hose (GZ100SM180)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF6)
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP (511-14-112-112B)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- ZORO SELECT 3" Bevel Seat T304 SS Cap (16A3.0)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 1" Tri-Clamp End x Male Pipe Thread - 2-1/4" Long 316 (21MP-1-316)
- Maxcore Tube Fittings