Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7WWCS6MO1.5-PO
Zoro # G503858426
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Tee
- Standards ASME BPE
- Overall Length 4 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Side B Tube Outer Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7WWCS6MO1.5-PO
- Zoro # G503858426
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Short Outlet Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- ZORO SELECT Repair Clamp, Stainless Steel, Redi-Clamp (45181)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- DIXON FNPT Clamp Adapter, 304SS, 2" (22MP-G200)
- STEEL & OBRIEN 10" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 316SS (14WMP-10-316)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L3.0-PC)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- ZORO SELECT 4" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT4.0)
- ZORO SELECT 4" x 2" Clamp T304 SS Concentric Reducer (EG31CC4.0X2.0)
- Maxcore Tube Fittings