Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO.75X.5-PL
Zoro # G903858484
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Fitting Side C Tube Outer Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO.75X.5-PL
- Zoro # G903858484
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- WHITEHAUS Bridge Faucet W/ Long Traditional Swivel Spout, Lvr Handles And Brass S (WHKBTLV3-9201-NT-C)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PLCD20004)
- VIEGA Sealing element (78270)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- ZORO SELECT 1-1/2" x 1" Butt Weld T304 SS Concentric Reducer (E31WW1.5X1.0)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-3-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- Maxcore Tube Fittings