Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X.75-PO
Zoro # G504223582
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X.75-PO
- Zoro # G504223582
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- ANVIL 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (0311052401)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- PLUMB PAK Drain Tailpiece Washer 1-1/2 (PP25515)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Conc. Butt Weld Reducer - 4" Long 316SS Polished (31W-2.5X1.5-7-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-4-304)
- STEEL & OBRIEN 2-1/2" x 1-1/2" Tri-Clamp Eccentric Reducer - 5" Long 316SS (32-14MP-2.5X1.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- Maxcore Tube Fittings