Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X.5-PO
Zoro # G104223548
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 8 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Resistance Properties Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X.5-PO
- Zoro # G104223548
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-F)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L2.0-PL)
- STEEL & OBRIEN 4" x 3" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-4X3-PL-316)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L.75-PC)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 2-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L2.5)
- Maxcore Tube Fittings