Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X.5-PL
Zoro # G804223558
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 8 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X.5-PL
- Zoro # G804223558
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Insert Tee (ABTT1)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.28 gpf, Champion Flushing System, Floor Mount, Round (211BA.104.020)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE King Comb. Nipple, 4" 316 Stainless (RST-400)
- STEEL & OBRIEN 1" Tri-Clamp End x Male Pipe Thread - 2-1/4" Long 316 (21MP-1-316)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-3X.75-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 92 Deg. Elbow - 316SS SF1 (S2S92-4-PL-316)
- STEEL & OBRIEN 5" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1.5-316)
- Maxcore Sanitary Tube Fittings