Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X3.0-PL
Zoro # G603858463
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X3.0-PL
- Zoro # G603858463
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 3 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (32H950)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1/2" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.50X1.5-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Male Pipe Thread - 3.281" Long 316 (21MP-2.5-316)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-1-316)
- Maxcore Tube Fittings