Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X2.5-PL
Zoro # G504223575
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 8 1/4 in
- Standards ASME BPE
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X2.5-PL
- Zoro # G504223575
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 2 1/2 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- ASCO 8210G001 120/60 110/50 Vac (8210G001)
- RHEEM Assembly, Anode Rod (SP11524C)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-4-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Polished (2WK-6-7-304)
- ZORO SELECT 4" Clamp x Hose Barb T316L SS Hose Barb Adapter (EG14RT-6L4.0)
- STEEL & OBRIEN 2" x 1/2" BPE Clamp End Concentric Reducer, 7" Long 316SS SF4 (S31-14MP-2X.50-PM-316)
- Maxcore Tube Fittings