Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X2.0-PO
Zoro # G103858406
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME BPE
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X2.0-PO
- Zoro # G103858406
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
For Tube Outside Diameter | 2 in, 4 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1.5"" SXS (PVC 08300 1800)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77CLF10801A)
- PARKER 0.17" Barb x 1/8" FNPT Brass 90 Degree Elbow (230-4-2)
- WATTS Mixing Valve, Brass, 0.5 to 23 gpm, 150 psi (1/2 LF MMV-US)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- STEEL & OBRIEN 1-1/2" x 3/4" Conc. Butt Weld Reducer - 3" Long 316SS Polished (31W-1.5X.75-7-316)
- SANITUBE King Comb. Nipp., 3/4" 316 Stainless (RST-075)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- Maxcore Sanitary Tube Fittings