Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X1.5-PO
Zoro # G303858466
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X1.5-PO
- Zoro # G303858466
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1 1/2 in, 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXPURE 1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L.5-PL)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- STEEL & OBRIEN 3" Male I-Line Solid Endcap - .692" Long 316SS (16AI-14I-3-316)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- Maxcore Tube Fittings