Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO4.0X1.5-PL
Zoro # G803858447
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME BPE
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO4.0X1.5-PL
- Zoro # G803858447
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
For Tube Outside Diameter | 1 1/2 in, 4 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20685)
- KISSLER Sink Strainer Assembly, SS, Brass, Chrome (59-2045)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE07)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" Weld End Tee w/Short Outlet Clamp - 316SS Polished (7WWMS-1.5-7-316)
- STEEL & OBRIEN 2" Back-Up Flange (150# Bolt Pattern) - .438" Long 316SS (38SL-2-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 316SS (14WLMP-2.5-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1-7-304)
- STEEL & OBRIEN 1" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1-PL-316)
- Maxcore Sanitary Tube Fittings