Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO3.0X2.5-PO
Zoro # G604223567
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 6 3/4 in
- Fitting Side B Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO3.0X2.5-PO
- Zoro # G604223567
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (75-102-41)
- MOEN Exposed Flange Satin Stainless Steel (58-F)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57418)
- SPRINGER PARTS SVP S390 Select Actuator Kit; Replaces Sudmo Part# 2132039 (2132039SP)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Equal Tee - 316SS (7MP-1.5-316)
- MAXPURE STAINLESS STEEL FITTING (TE7RWWW6L3.0X.5-PC)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.5)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2.5-304)
- Maxcore Tube Fittings