Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO3.0X2.0-PO
Zoro # G404223538
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 6 3/4 in
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO3.0X2.0-PO
- Zoro # G404223538
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 2 in, 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Copper Male Adapter (5436099)
- KOHLER Valve Service Kit, 820 Dual Flush Valve (1269696)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 16 3/8 Length Inside Tank (SGW2457X1)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Cap, 2" Tube OD (ZUSA-STF-BW-95)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- Maxcore Tube Fittings