Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO3.0X2.0-PL
Zoro # G603858401
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 6 3/4 in
- Standards ASME BPE
- Interior Smoothness 20 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO3.0X2.0-PL
- Zoro # G603858401
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
For Tube Outside Diameter | 2 in, 3 in |
Fitting Side C Tube Outer Diameter | 2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, High Investment Level (2 LF919-QT-S-FS)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- REVALVED 2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 2 Pack (REV200TH-2PK)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- IRWIN CLAMP 9"" CHAIN VISE GRIP (27ZR)
- STEEL & OBRIEN 6" Butt Weld End Short Tee - 304SS Unpolished (7WWW-6-1-304)
- STEEL & OBRIEN 3" BPE Long Tangent Weld End 88 Deg. Elbow - 316SS SF1 (S2S88-3-PL-316)
- SANITUBE Clamp Id/Od Polished Reducing Tee T316L, (7RMP6-250200)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1.5-7-304)
- Maxcore Sanitary Tube Fittings