Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO3.0X1.5-PL
Zoro # G603858418
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 6 3/4 in
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO3.0X1.5-PL
- Zoro # G603858418
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
For Tube Outside Diameter | 1 1/2 in, 3 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Pot Filler (A1445XTCB-2)
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/2" (T74004)
- ASI GLOBAL PARTITIONS Headrail, 65" D, 1 3/4" H, 1 3/8" W, Al/SS (40-8440651)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L1.5)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- ZORO SELECT 3/4" Clamp T316L SS Short Ferrule (EG2CS-6L.75)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- Maxcore Tube Fittings