Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO3.0X1.0-PO
Zoro # G303858473
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 6 3/4 in
- Tube OD 3 in x 3 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO3.0X1.0-PO
- Zoro # G303858473
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Fitting Side C Tube Outer Diameter | 1 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS O-Ring, For Symmons (T-16)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC17005)
- PARKER 1/8" A-LOK Brass Union (2SC2-B)
- ELKAY Button-Push (45662C)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Butt Weld End 180 Deg. Return Bend - 316SS Polished (2WU-1-7-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X.50-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- ADVANCE FITTINGS MINI 1/4 in.-3/4 in. BPE CLAMP SOLID END CAP T316L SF4 (A16AMP-MINI-PM-316L)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1.5-7-304)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- Maxcore Sanitary Tube Fittings