Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO2.5X.5-PL
Zoro # G304223553
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 6 1/4 in
- Standards ASME BPE
- Fitting Side A Connection Type Orbital Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO2.5X.5-PL
- Zoro # G304223553
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS Wall Mount Faucet with Soap Dish (CIF-2H)
- KOHLER Shower Arm & Flange (933-BL)
- STANDARD KEIL Overflow Tube12" High For - Part# 1815-0244-3310 (1815-0244-3310)
- PARGRIP Strt Adptr, PFA, Comp, 1/8Inx1/4In (GAFS-24)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 4" x 3" Tri-Clamp Concentric Reducer - 5-1/8" Long 316SS (31-14MP-4X3-316)
- ZORO SELECT 1-1/2" Clamp x MNPT T304 SS Male Adapter (EG211.5)
- ZORO SELECT 1" Clamp T316L SS Short Ferrule (EG2CS-6L1.0)
- DIXON Male Clamp, Adapter 316LSS, 1"OD, 1"NPT (21MP-R100)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket For 8" Tube (ZCLN-SG-E-8)
- Maxcore Sanitary Tube Fittings