Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO2.5X1.5-PO
Zoro # G303858534
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 6 1/4 in
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO2.5X1.5-PO
- Zoro # G303858534
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Bd 52 Pp 1.5" L24-H52 Rtfset (150.156.DY.1)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- KOHLER KOHLER SHOWER CARTRIDGE (GP800820)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Dome Cap (E16W1.5)
- STEEL & OBRIEN 3" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-3-RWN-304)
- Maxcore Tube Fittings