Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO2.5X1.0-PO
Zoro # G603858494
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME BPE
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Fitting Side C Tube Outer Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO2.5X1.0-PO
- Zoro # G603858494
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 1 in, 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- RIDGID Press Tool Jaw (26163)
- MOEN Intelligent Etoilet - 5 Series (ET2200)
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Hose Barb - 3.406" Long 316SS (14MPHR-4-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 316SS (14MPHT-4-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 1-1/2" Tube OD (BULK-STF-SG-2)
- MAXPURE 4" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L4.0-PL)
- Maxcore Tube Fittings