Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO2.0X1.0-PL
Zoro # G903858491
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Standards ASME BPE
- Overall Length 5 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Fitting Side A Tube Outer Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO2.0X1.0-PL
- Zoro # G903858491
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 5 3/4 in |
Fitting Side A Tube Outer Diameter | 2 in |
Fitting Side C Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in, 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G073)
- ROHL Graceline Wall Mount Lavatory Faucet (MB2030DMFBTO-2)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (M962393-0020A)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- ZORO SELECT 1" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.0)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1.5-304)
- STEEL & OBRIEN 2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2-PM-316)
- Maxcore Sanitary Tube Fittings