Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO1.5X.75-PL
Zoro # G903858415
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Standards ASME BPE
- Overall Length 4 3/4 in
- For Tube Outside Diameter 1 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO1.5X.75-PL
- Zoro # G903858415
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
For Tube Outside Diameter | 1 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet And Shank Assy (D017QL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- MOSMATIC Rotary Union, NPTF X BSPPM, DGF Swivel (35.163)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-1.5-7-316)
- ZORO SELECT 2" Clamp T304 SS 90 Degree Elbow (EG2C2.0)
- WAYLAND 3inx1in CLAMP REDUCING TEE -316L (7RMP)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5X.25-316)
- Maxcore Sanitary Tube Fittings