Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO1.5X.5-PO
Zoro # G803858539
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 4 3/4 in
- Standards ASME BPE
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO1.5X.5-PO
- Zoro # G803858539
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Ball Valve Inline (1WML7)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86500-XL)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 3" Clamp x MNPT T316L SS Male Adapter (EG21-6L3.0)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Conc Reducer, 316SS SF1 (S31-1.5X1-PL-316)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0300X12.00-7-6)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2-1/2" (ZUSA-STF-BW-127)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0100X12.00-7-4)
- Maxcore Tube Fittings