Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO1.5X.5-PL
Zoro # G503858518
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Overall Length 4 3/4 in
- Standards ASME BPE
- Fitting Body Material 6MO Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO1.5X.5-PL
- Zoro # G503858518
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KINGDOM 1 X 3/4 304 Stainless Steel Bushing, MNPT X FNPT (K414-1612)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT 1-1/2" Clamp T304 SS 90 Degree Elbow (EG2C1.5)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 316SS Unpolished (31W-1.5X1-1-316)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- STEEL & OBRIEN 3" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-3-304)
- STEEL & OBRIEN 3" x 2" Tri-Clamp Concentric Reducer - 5" Long 316SS (31-14MP-3X2-316)
- Maxcore Sanitary Tube Fittings