Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWW6MO1.0X.75-PL
Zoro # G303858404
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Overall Length 4 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Orbital Weld
- Interior/Exterior Finish 20 RA Mechanical Polished / 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWW6MO1.0X.75-PL
- Zoro # G303858404
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 1/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1 in, 3/4 in |
Fitting Side A Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 17in x 15in with Side Splash NSF (HAND-SINK HS-17SS)
- ZORO SELECT Water Heater Element (SG2457 430123)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- SANITUBE Clamp End Cap 316L, 8"Solid (16AMP6-800)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- DIXON Polished 90deg.ClampxWeld Elbow, 304SS, 2" (B2CM-G200)
- STEEL & OBRIEN 3" Butt Weld Domed Cap - 1-1/4" Long 304SS (16W-3-5-304)
- SANITUBE Clamp x BW 4", 90 degrees Elbow, 304 (L2CM4-400)
- Maxcore Tube Fittings