Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO.75X.5-PO
Zoro # G103858208
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Side B Tube Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO.75X.5-PO
- Zoro # G103858208
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 1/2 in, 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 9 1/8" Plastic Full Floor Sink Top Cover (11467)
- ZORO SELECT 3-Piece Segment Clamp, 600 psi at 70F (13MHHS1.5)
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 3 lines, PK25 (803)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002862)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 2-1/2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2.5X.75-304)
- MAXPURE STAINLESS STEEL FITTING (TE2S886L1.5-PD)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0100X72.00-7-6)
- STEEL & OBRIEN 2" Female I-Line End x Short Butt Weld - 1.036" Long 304SS (15WI-2-304)
- Maxcore Tube Fittings