Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X.75-PO
Zoro # G104223524
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 8 1/4 in
- Standards ASME BPE
- Exterior Smoothness 32 microinches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X.75-PO
- Zoro # G104223524
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 3/4 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- THRIFCO PLUMBING Universal Heavy Duty Toilet Tank Lever, Chrome (4401832)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0600X36.00-7-4)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- SANITUBE Tee T316L Polished Id/Od, 6" Od, Long (7WL6P-600)
- STEEL & OBRIEN 2" Type A Stub End (Use w/38Sl)- 1-1/2" Long 316SS Polished (14VB-2-7-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp End Reducing Tee - 304SS (7RMP-2.5X2-304)
- Maxcore Sanitary Tube Fittings