Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X.5-PO
Zoro # G104223531
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 8 1/4 in
- Tube OD 4 in x 4 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X.5-PO
- Zoro # G104223531
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 1/4" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-5)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T5857066 2)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0600X72.00-7-4)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 304SS Polished (7WWW-3-7-304)
- Maxcore Tube Fittings