Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X.5-PL
Zoro # G804223541
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 8 1/4 in
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X.5-PL
- Zoro # G804223541
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1/2 in, 4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- ANVIL 1/2" Female NPT Black Forged Steel Cap Class 3000 (0361188600)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- MAXPURE STAINLESS STEEL FITTING (TEG76L.75-PD)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-4)
- MAXPURE STAINLESS STEEL FITTING (TE2S6L2.5-PC)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-1-7-304)
- Maxcore Sanitary Tube Fittings