Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X3.0-PL
Zoro # G504223568
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- End Connection Type Clamp, Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X3.0-PL
- Zoro # G504223568
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 3 in, 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/16 PP FLUSH 7/8 100/BOX (12002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075056.002)
- ZORO SELECT 3/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNE4)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T (TC20200STE)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1-1/2" Butt Weld Domed Cap - .562" Long 304SS (16W-1.5-5-304)
- STEEL & OBRIEN 2" Butt Weld End Long Tee - 304SS Unpolished (7W-2-1-304)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- STEEL & OBRIEN 1-1/2" x 3/4" BPE Reducing Clamp End Tee - 316SS SF1 (S7RMP-1.5X.75-PL-316)
- STEEL & OBRIEN 2.5" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-2.5-7-304)
- Maxcore Sanitary Tube Fittings