Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X2.5-PL
Zoro # G904223526
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 8 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X2.5-PL
- Zoro # G904223526
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 2 1/2 in, 4 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Header Assembly (1409058-01-BDX)
- AMERICAN STANDARD EZ-Install Tank to Bowl Kit, Rough (7381253-200.0070A)
- LASKO BATHROOM PRTBL HEATER WH (CD08200)
- KOHLER Elate 18 Towel Bar (27286-2MB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2-PL-316)
- STEELWORKS WELD PLATE 1/4""X12""X12"" (11807)
- STEEL & OBRIEN 1-1/2" Female I-Line Solid Endcap - 1/2" Long 316SS (16AI-15I-1.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- SANITUBE Pol Cross T304, 1" Od/Id (9W4P-100)
- Maxcore Tube Fittings