Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X2.0-PO
Zoro # G303858459
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 8 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Tube OD 4 in x 4 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X2.0-PO
- Zoro # G303858459
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 2 in, 4 in |
Fitting Side B Tube Outer Diameter | 4 in |
Fitting Side C Tube Outer Diameter | 2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,100 psi (740FG1M2J1-100)
- APOLLO EXPANSIONPEX Pex A Ball Valve 3/4 (EPXV34)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Bushing (600B113N114034)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 316SS Unpolished (L2S-1-1-316)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- MAXPURE 1-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L1.5-PL)
- STEEL & OBRIEN 1-1/2" Plain John Perry Short Weld Ferrule - .719" Long 316SS (14PRFJP-1.5-316)
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- Maxcore Tube Fittings