Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO4.0X1.0-PL
Zoro # G103858239
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 8 1/4 in
- Standards ASME BPE
- Fitting Side A Tube Outer Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO4.0X1.0-PL
- Zoro # G103858239
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 8 1/4 in |
Fitting Side A Tube Outer Diameter | 4 in |
For Tube Outside Diameter | 1 in, 4 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822661)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- WORLDWIDE SOURCING Flush Valve Eljer (070990)
- SLOAN ADA Handle Grip Sub Assembly (B74A)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Tee (E7WWW1.5)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3/4" x 1/2" (ZUSA-STF-QC-380)
- Maxcore Sanitary Tube Fittings