Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X.75-PO
Zoro # G104223517
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Overall Length 6 3/4 in
- Fitting Side C Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X.75-PO
- Zoro # G104223517
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in, 3 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (255167-75)
- NIBCO Coupling with Stop, Wrot Copper, 1/2", CxC (600RS 1/2)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081E)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3" x 2" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF4 (S31S-3X2-PM-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2.5-1-304)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0600X6.00-7-6)
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L4.0X1.5-PM)
- STEEL & OBRIEN 4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-4-304)
- Maxcore Sanitary Tube Fittings