Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X.5-PO
Zoro # G504223544
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 6 3/4 in
- Standards ASME BPE
- Fitting Side B Tube Outer Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X.5-PO
- Zoro # G504223544
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1/2 in, 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- PLUMB PAK Toilet Paper Holder Chrm (PP836-44)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-CPL)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-1.5X1-316)
- ZORO SELECT 2" Bevel Seat T304 SS Threaded Long Ferrule (15A2.0)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- STEEL & OBRIEN 1-1/2" Plain John Perry Short Weld Ferrule - .719" Long 316SS (14PRFJP-1.5-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose (ZUSA-STF-QC-513)
- Maxcore Tube Fittings