Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X2.5-PO
Zoro # G304223584
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 6 3/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X2.5-PO
- Zoro # G304223584
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Air Gap Black Stainless (105895BLS)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (429168)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Short Weld Ferrule - 7/8" Long 304SS (14WMP-8-304)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0400X4.00-7-4)
- STEEL & OBRIEN 3/4" x 1-1/2" BPE Clamp End Instrument Tee - 316SS SF1 (S7IMPS-.75X1.5-PL-316)
- STEEL & OBRIEN 2-1/2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2.5X.75-304)
- Maxcore Sanitary Tube Fittings