Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X2.5-PL
Zoro # G804223510
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Overall Length 6 3/4 in
- Interior Finish 20 RA Mechanical Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X2.5-PL
- Zoro # G804223510
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 04 56)
- ANVIL FNPS, Steel Merchant Coupling (0320200470)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- AEROFLEX 3-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (228-AC31838)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.5)
- STEEL & OBRIEN 1/2" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-.50-1-316)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0250X12.00-7-6)
- DIXON Male Clamp Adapter, 316LSS 3/4"OD, 1/2"NPT (21MP-R7550)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0075X72.00-7-4)
- Maxcore Tube Fittings