Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X1.5-PO
Zoro # G803858218
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Overall Length 6 3/4 in
- Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X1.5-PO
- Zoro # G803858218
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 1/2 in, 3 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" Polypropylene Part E (3E10EPP)
- KOHLER Canister Valve Assembly Kit (1227235)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327NL)
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 1" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 304SS (38SL-1-304)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 304 (22MP-1.5X1-304)
- ZORO SELECT 2" x 1-1/2" Butt Weld T316L SS Concentric Reducer (V31W-6L2.0X1.5)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- STEEL & OBRIEN 1" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1-304)
- Maxcore Tube Fittings