Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO3.0X1.0-PL
Zoro # G103858260
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Standards ASME BPE
- Overall Length 6 3/4 in
- Exterior Finish 32 RA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO3.0X1.0-PL
- Zoro # G103858260
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 3/4 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 1 in, 3 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hydrorail-R-Arch Shower Column (45211-2MB)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, Electro Galvanized Gold (100137)
- GRIP-ON 12 Heavy Duty Locking Chain Pipe Cutter, 412 Jaw Opening (186-12)
- ANVIL Female NPT x Female NPT Forged Steel Reducer (0361177306)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 316SS (16AMP-6-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 3/4" QC x 3/4" NPT Female (ZUSA-STF-QC-215)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Bolt, 4" Tube OD (ZUSA-STF-QC-14)
- STEEL & OBRIEN 10" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-10-304)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- Maxcore Sanitary Tube Fittings