Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.5X.75-PO
Zoro # G804223527
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Standards ASME BPE
- Overall Length 6 1/4 in
- Connection Type Orbital Weld x Orbital Weld x Clamp
- Resistance Properties Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.5X.75-PO
- Zoro # G804223527
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 2 1/2 in, 3/4 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007383)
- CAMCO 240V Up DP Thermostat (7863)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Cover (4020C04NB)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- MAXCORE SPECIAL ALLOY FITTING (TE7RWWW6MO1.5X.5-PO)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 2" QC x 2" Hose (ZUSA-STF-QC-513)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-100-150)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- Maxcore Tube Fittings