Shop All Sanitary Tube Fittings
Maxcore
SPECIAL ALLOY FITTING
Mfr # TE7RWWCS6MO2.5X.75-PL
Zoro # G604223581
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Short Outlet Reducing Tee
- Overall Length 6 1/4 in
- Standards ASME BPE
- Connection Type Orbital Weld x Orbital Weld x Clamp
- End Connection Type Clamp, Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxcore
- MFR # TE7RWWCS6MO2.5X.75-PL
- Zoro # G604223581
- Country of Origin Israel
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 6 1/4 in |
Fitting Side C Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in, 3/4 in |
Description
Short Outlet Reducing Tee, Application Active Pharmaceutical Ingredients, Animal Food, Beverage, Bio-Pharmaceutical, Dairy, Food, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WORLDWIDE 1/2 X 100' PEX TUBING RED COIL (U860R100)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" CPVC Inlet x 1/4" Cmprssn Outlet, Lead Free Brass (545CH)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- KOHLER FLAPPER RIALTO REVIVAL (GP84995)
- MAXCORE SPECIAL ALLOY FITTING (TE31SWW6MO3.0X1.5-PL)
- STEEL & OBRIEN 3/4" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-.75-316)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L1.5)
- ZORO SELECT 2" x 1-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L2.0X1.5)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-3-304)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- Maxcore Sanitary Tube Fittings